Acclaim™ HILIC-10 HPLC Columns
Thermo Scientific™

Acclaim™ HILIC-10 HPLC Columns

Green features
Use this HILIC column to retain and separate highly polar molecules that are unretained by reversed-phase chromatography.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
074259150 mm2.1 mm3 μm
07426310 mm2.1 mm5 μm
Catalog number 074259
Price (INR)
-
Length (Metric):
150 mm
Diameter (Metric):
2.1 mm
Particle Size:
3 μm
Separate highly hydrophilic molecules by hydrophilic interaction liquid chromatography using Thermo Scientific™ Acclaim™ HILIC-10 LC Columns. These columns retain and separate highly polar molecules that are unretained by reversed-phase chromatography. Their high-purity, spherical, porous silica base is covalently modified with a proprietary hydrophilic layer. This chemistry enables the use of 5–20% aqueous mobile phase while maintaining affinity for polar analytes. Sample throughput is increased without the need to evaporate and reconstitute samples dissolved in nonaqueous solvents.
Rugged and Reproducible Separations of Highly Polar Compounds:
  • Unique selectivity, complementary to reversed-phase columns
  • Enhanced sensitivity for MS detection
  • Hydrolytically stable
  • Rugged column packing
  • Broad application range, including separation of hydrophilic drugs and drug metabolites
Acclaim HILIC-10 LC columns are available in 3μm particle size and a variety of column formats: 4.6×150mm, for high-throughput routine analysis; 3.0×150mm, for high-throughput analysis with reduced solvent consumption; and 2.1×150mm, for LC-MS analysis.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column ChemistryProprietary Polar Group
Column FormatAnalytical Column
Column TypeHILIC
EndcappedYes
Flow Rate0.2 to 0.4 mL/min
For Use WithLC/MS
Green FeaturesFSC
Max. Pressure8500 psi (590 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
QuantityEach
Stationary PhaseProprietary
Surface Area300 m²/g
Temperature70°C
Carbon Load8%
Diameter (Metric)2.1 mm
Length (Metric)150 mm
Particle Size3 μm
PhaseHILIC
Pore Size120 Å
Product LineAcclaim
TypeAnalytical Column
pH2 to 8
Unit SizeEach