Product Image
Thermo Scientific™

Dionex™ SolEx™ HRP Columns, 2.1 x 20mm, 12-14μm

Designed for fast, easy preconcentration of contaminants from water samples prior to HPLC analysis.
Have Questions?
Catalog NumberDiameter (Metric) Outer
0755902.1 mm
Catalog number 075590
Price (INR)
-
Diameter (Metric) Outer:
2.1 mm

Thermo Scientific™ Dionex™ SolEx™ on-line solid-phase extraction (SPE) Cartridges are designed for fast, easy preconcentration of contaminants from water samples prior to HPLC analysis.

On-line SolEx HRP Cartridges

High capacity with good recoveries Wide pH compatibility (0 to 14) Packed with a divinylbenzene polymer with a hydrophilic bonded layer Resin is used in the reversed-phase mode and demonstrates excellent retention properties on both polar and hydrophobic analytes Cartridge fits in a holder for easy exchange when necessary

Recommended for: Pharmaceutical and pesticides in water supplies, or endocrine disruptors in seawater can be concentrated with this cartridge, prior to HPLC separation.
Specifications
Diameter (Metric) Outer2.1 mm
For Use With (Application)On-line HPLC
Length (Metric)20 mm
MaterialHydrophilic Divinylbenzene Polymer
QuantityEach
Product LineSolEx
pH0 to 14
Unit SizeEach