Dionex™ ATC Anion Trap Columns
Actual product may vary
Thermo Scientific™

Dionex™ ATC Anion Trap Columns

Green features
Remove trace anion contaminants from hydroxide or borate eluents with these low-efficiency anion-exchange trap columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Type
07901835 mm4 mmATC 500
05966024 mm9 mmATC-3
07993235 mm4 mmATC-3
07597624 mm9 mmATC 500
Catalog number 079018
Price (INR)
-
Length (Metric):
35 mm
Diameter (Metric):
4 mm
Type:
ATC 500

Remove trace anion contaminants from hydroxide or borate eluents with the Thermo Scientific™ Dionex™ IonPac™ ATC-3 and Dionex IonPac ATC 500 Anion Trap Columns. These trap columns are installed in the eluent line after the pump prior to the injection valve to prevent spurious peaks and to minimize base line shifts during gradient operation. The Dionex IonPac ATC 500 is identical to the Dionex IonPac ATC-3, but is packed in a column body that is compatible with the nonstop operation of high-pressure ion chromatography Thermo Scientific™ Dionex™ HPIC™ system pressures up to 5000 psi (34.5 MPa).

Engineered for Superior Chromatographic Performance
  • 1.5meq/column capacity (4mm)
  • 0.35meq/column capacity (2mm)
  • 4 ' 35mm format for 2mm and 3mm applications
  • 9 ' 24mm format for 4mm applications
  • Periodic off-line regeneration extends usage
About Anion Trap Columns

The Dionex IonPac ATC and Dionex IonPac ATC 500 Anion Trap Columns contain microporous anion-exchange resin in the hydroxide form. The anion trap columns strip trace anionic contaminants out of the eluent and/or deionized water and prevents them from reaching the guard or analytical columns. Anionic contaminants present on the eluent and/or deionized water often interfere with the precision of trace anion determinations in particular when performing an anion-exchange application that involves a gradient eluent.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity0.35 meq
Crosslinking8%
For Use With (Application)Anion Exchange
For Use With (Equipment)All High-Pressure IC (HPIC) Systems up to 5,000 psi
Green FeaturesFSC
HydrophobicityLow
Max. Pressure5000 psi (345 bar)
Particle Size55 μm
QuantityEach 1
Stationary PhaseATC-3 Anion
TypeATC 500
Column TypeAnion Trap Column
Diameter (Metric)4 mm
Length (Metric)35 mm
Unit SizeEach 1