Dionex™ IonPac™ UTAC-2 Series Ultratrace Anion Concentrator Columns, (UTAC-LP2, UTAC-ULP2, UTAC-XLP2) for IC
Actual product may vary
Thermo Scientific™

Dionex™ IonPac™ UTAC-2 Series Ultratrace Anion Concentrator Columns, (UTAC-LP2, UTAC-ULP2, UTAC-XLP2) for IC

Green features
Choose from low, ultralow, and extremely low pressure formats with improved backpressures to concentrate anions for trace-level analysis of high-purity water.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Description
07991823 mm5 mmUTAC-ULP2
07991735 mm4 mmUTAC-LP2
07278116 mm6 mmUTAC-XLP2; 6 x 16 mm
Catalog number 079918
Price (INR)
-
Length (Metric):
23 mm
Diameter (Metric):
5 mm
Description:
UTAC-ULP2

Simplify low, ultralow, and extremely low pressure, trace level, high-purity water analysis with the Thermo Scientific™ Dionex™ IonPac™ UTAC-2 Series Ultratrace Anion Concentrator Columns. These are general purpose, ultraclean (low sulfate) anion concentrator columns with similar features to the Thermo Scientific™ Dionex™ IonPac™ UTAC-1 series columns, but backpressure resilience has been improved to eliminate the need for a pulse damper on the loading pump, and matrix resilience has been improved to allow direct injection of samples containing polyacrylic acid additives used in the power industry.

Reduce Detection Limits in Water Analysis by 2-5 Orders of Magnitude

Dionex IonPac anion concentrator columns are designed primarily for high-purity water analysis. The concentrator column retains anions from a measured volume of aqueous sample matrix, concentrating the analyte species and lowering detection limits by 2-5 orders of magnitude.

Choose from three pressure formats:
  • Dionex IonPac UTAC-LP2 (4x35mm) low pressure (<60 psi at 2mL/min) anion concentrator
  • Dionex IonPac UTAC-ULP2 (5x23mm) ultralow pressure (<30 psi at 2mL/min) anion concentrator
  • Dionex IonPac UTAC-XLP2 (6x16mm) extremely low pressure (<10 psi at 2mL/min) anion concentrator
Engineered for superior chromatographic performance
  • Recommended for hydroxide, carbonate/bicarbonate, and borate eluents with or without solvents
  • 25.0μeq/column capacity
  • Low void volume (∼145μL)
  • For use with 4mm or 2mm applications
  • Compatible with the Dionex AS, AS-DV, AS-AP, AS-HV Autosamplers, pressurized bottles, syringes, and a single piston sample delivery pump (Dionex AXP Auxiliary Pump)
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity25 μeq
Column ChemistryHydroxide, Carbonate/Bicarbonate, or Borate
Crosslinking55% DVB
DescriptionUTAC-ULP2
Flow Rate1.0 to 3.0 mL/min.
For Use With (Application)Anion Concentration
For Use With (Equipment)AS, AS-HV, and AS-DV Autosamplers and Loading Pumps
Green FeaturesFSC
HydrophobicityVery Low
Max. Pressure3000 psi (207 bar)
Particle Size20 μm
QuantityEach 1
Solvent CompatibilityHydroxide, Carbonate/Bicarbonate, or Borate Eluents, 0 to 100% HPLC Solvents
Solvents0 to 100% of HPLC Solvents
Stationary PhaseIonPac UTAC-2 Series Ultratrace Anion
Column TypeAnion Exchange Column
Diameter (Metric)5 mm
Length (Metric)23 mm
Unit SizeEach 1