Pacific AFT Clinical Water Purification System
Actual product may vary
Thermo Scientific™

Pacific AFT Clinical Water Purification System

Ideal to feed clinical analyzer systems, choose from 3, 7, 12, 20, or 40L/hr. versions and it ships complete with pre-treatment.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberRO Flow Rate
08.43087 L/hr.
08.432220 L/hr.
08.431412 L/hr.
08.434240 L/hr.
08.43053 L/hr.
Catalog number 08.4308
Price (INR)
-
RO Flow Rate:
7 L/hr.

Ideal to feed clinical analyzer systems, choose from Thermo Scientific™ Pacific AFT 3, 7, 12, 20, or 40L/hr. versions and it will ship complete with pre-treatment.

The system utilizes the following water purification technologies:

  • Optional, External Pre-treatment by means of two 10“ filter housing with a 5μm pre-filter and hardness stabilizer for protection of downstream purification media
  • Reverse osmosis module, for the removal of organic and inorganic contaminants, micro organisms, particles and colloids
  • Ion Exchanger, for the removal of dissolved organic substances and inorganic ions
  • Digital control, for automatic monitoring and controlling of the reverse osmosis system
Ordering Information:

This product is not available in all regions
Specifications
Conductivity0.1 to 1.0 μS/cm
Depth (Metric)330 mm
DescriptionBarnstead™ Pacific AFT Clinical Water Purification System; Pacific AFT 7
Electrical Requirements230 V 50 Hz
Feedwater ConnectorR 3/4 in.
Frequency50 Hz
Height (Metric)615 mm
Net Weight (English)150 lb.
Net Weight (Metric)68 kg
Operating Pressure2 to 6 bar
Power Consumption0.1 kW
RO Flow Rate7 L/hr.
Temperature Range (Metric)2°C to 35°C
Voltage230 V
Width (Metric)372 mm
Bacterial retention0.99
Flow Rate7 L/hr.
Resistivity>0.001 MΩ·cm
Unit SizeEach