Viscosity Standards for Rheometer Calibration
Thermo Scientific™

Viscosity Standards for Rheometer Calibration

Thermo Scientific viscosity standards used for rheometer calibration enables the verification of the accuracy of rheological measurements.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Viscosity Range
082-5412500 mL33 mPas (20°C)
082-5042100 mL5 mPas (20°C)
082-5044100 mL1900 mPas (20°C)
082-5043100 mL120 mPas (20°C)
082-5046100 mL6000 mPas (20°C)
082-5336100 mL15000 mPas (20°C)
082-5335100 mL40000 mPas (20°C)
082-5411500 mL330 mPas (20°C)
082-5410500 mL1300 mPas (20°)
082-5532500 mL100 mPas (25°C)
082-5533500 mL1000 mPas (25°C)
082-5534500 mL5000 mPas (25°C)
082-5535500 mL10000 mPas (25°C)
082-5548500 mL100 mPas (23°C)
082-5549500 mL1000 mPas (23°C)
082-5550500 mL22000 mPas (23°C)
Catalog number 082-5412
Price (INR)
-
Volume (Metric):
500 mL
Viscosity Range:
33 mPas (20°C)
To ensure the proper functioning and accuracy of measuring instrument a regularly check of the functionality and calibration of viscometer or rheometer is essential. This can be conveniently achieved by measuring a Newtonian liquid with a certified viscosity value. To facilitate this process, a variety of standard liquids with different viscosity values, uncertainties, reference temperatures, and chemical compositions are readily accessible. These standard liquids serve as reliable benchmarks for verifying the accuracy and reliability of the measuring instruments.

All Thermo Scientific viscosity standards are delivered with a certified viscosity at different temperatures: 20 °, 23 ° or 25 ° available in different quantities (100 mL or 500 mL).

Alternatively, a complete validation kit is available containing Newtonian reference fluids for rotational tests and a visco-elastic sample with a known crossover, to validate the performance in oscillatory mode. For more information see the product description 'Well prepared good results' (P063).

Specifications
Certifications/ComplianceEU Safety Certificate: 33 mPas (20°C)
DescriptionE33 Standard
Viscosity Range33 mPas (20°C)
Volume (Metric)500 mL
TypeTest Fluid
Unit SizeEach