Dionex™ Mixer Kits for Carbonate Eluent Generator Cartridges
Actual product may vary
Thermo Scientific™

Dionex™ Mixer Kits for Carbonate Eluent Generator Cartridges

Select the Mixer Kit for the analytical needs depending on the Carbonate Eluent Generator Cartridges in your lab.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
088468Dionex EGC 500 Carbonate Mixer Kit, 4 mm
088471Dionex Eluent pH Modifier (EPM 500)
088467Dionex EGC 500 Carbonate Mixer Kit, 2 mm
Catalog number 088468
Price (INR)
-
Description:
Dionex EGC 500 Carbonate Mixer Kit, 4 mm
Select the Thermo Scientific™ Dionex™ Mixer Kit for the analytical needs depending on the Carbonate Eluent Generator Cartridges in your lab.
The Dionex EPM 500 consists of a cation exchange bed that is fitted with an anode at its outlet. The inlet end of the device is connected to a cathode through the cation exchange connector. A DC current is applied to the Dionex EPM 500 to remove a controlled amount of potassium ions, which are forced to migrate across the cation exchange connector. The displaced potassium ions move toward the cathode and combine with hydroxide ions to form a solution of potassium hydroxide, which is directed to waste. In the meantime, hydronium ions generated at the anode converts carbonate into bicarbonate. By controlling the applied current, the pH of the incoming potassium carbonate eluent can be modified to form a potassium carbonate and bicarbonate solution for use as the eluent in IC separations.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionDionex EGC 500 Carbonate Mixer Kit, 4 mm
For Use With (Equipment)EGC 500 Carbonate Eluent Generator Cartridge
QuantityEach 1
TypeCarbonate Mixer Kit
Unit SizeEach 1