DNAPac™ PA100 Oligonucleotide HPLC Columns
Actual product may vary
DNAPac™ PA100 Oligonucleotide HPLC Columns
DNAPac™ PA100 Oligonucleotide HPLC Columns
Thermo Scientific™

DNAPac™ PA100 Oligonucleotide HPLC Columns

Green features
Features strong anion-exchange resin for high-resolution analysis and purification of synthetic and modified oligonucleotides.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
08876150 mm2 mm
043011250 mm9 mm
088760250 mm2 mm
088759250 mm22 mm
08876450 mm9 mm
08876550 mm22 mm
Catalog number 088761
Price (INR)
-
Length (Metric):
50 mm
Diameter (Metric):
2 mm

Feature strong anion-exchange resin for high-resolution analysis and purification of synthetic and modified oligonucleotides with Thermo Scientific™ Dionex™ DNAPac™ PA100 Oligonucleotide Columns.

  • 13μm pellicular, nonporous polymeric resin with bound quaternary amine-functionalized MicroBeads™
  • Capable of n, n-1 resolution for oligonucleotides
  • Resolves oligonucleotides with secondary structures
  • Compatible with solvent, high pH, and high temperatures
  • Analyzes phosphorothioate-based clinical samples
  • Provides easy scale-up
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatGuard Column
Column TypeIon Exchange
For Use WithASRS, DX-500 BioLC Chromatography System
Green FeaturesFSC
Max. Pressure4000 psi (275 bar)
Product TypeGuard Column
QuantityEach
Stationary PhaseQuaternary Ammonium
Temperature90°C
Diameter (Metric)2 mm
Length (Metric)50 mm
Particle Size13 μm
Pore SizeNonporous
TechniqueNucleic Acid/Anion Exchange
pH2 to 12.5
Unit SizeEach