Product Image
Thermo Scientific™

ProPac™ WCX-10 Carboxylate Ion Exchange HPLC Column, 10 μm, 4 mm x 250 mm

Green features
Column Format: Analytical Column Set (3 Columns, 3 Lots); Pore Size: Nonporous; Column Phase: Ion Exchange
Have Questions?
Catalog NumberLength (Metric)
088768250 mm
Catalog number 088768
Price (INR)
-
Length (Metric):
250 mm
Use Thermo Scientific™ ProPac™ WCX-10 LC Columns to provide exceptionally high resolution for separations of proteins and their variants. Based on stationary phases composed of 10μm nonporous polymeric beads, ProPac columns resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer grafted to the particle core eliminates unwanted secondary interactions. The cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.
Multiple Formats for Greater Flexibility
  • ProPac WCX-10 column is a weak cation-exchanger with a carboxylate functional group
  • Column sizes range from 2mm I.D., for analytical work, up to 22mm I.D. for semi-prep work
Superior Performance for Protein Analysis
  • Ideal for characterization and quality control assessment of MAbs and other proteins
  • Well-suited for characterization of related protein variants including deamidation and MAb lysine truncation variants
  • Unequaled high-resolution separations
  • Unmatched column-to-column and lot-to-lot reproducibility eliminates column variability as a concern in stability and QA/QC testing
Specifications
Column FormatAnalytical Column Set (3 Columns, 3 Lots)
Column TypeIon Exchange
Flow Rate1 mL/min
Green FeaturesFSC
Max. Pressure3000 psi (207 bar)
Mobile Phase CompatibilitypH 2 to 12, 80% compatible with acetonitrile and acetone, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents
Packing MaterialSpherical, Nonporous Polymer
QuantityEach
Stationary PhaseCarboxylate
Temperature60°C
Diameter (Metric)4 mm
Length (Metric)250 mm
Particle Size10 μm
PhaseIon Exchange
Pore SizeNonporous
Product LineProPac
TechniqueBio-LC
TypeColumn Set
pH2 to 12
Unit SizeEach