Fiberlite™ H3-LV 2 x 500mL Swinging Bucket Rotor
Actual product may vary
Thermo Scientific™

Fiberlite™ H3-LV 2 x 500mL Swinging Bucket Rotor

Perform high-volume microplate processing with the Thermo Scientific™ Fiberlite™ H3-LV 2 x 500mL Swinging Bucket Rotor.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)
096-028016Thermo Scientific Sorvall RC 3 Series Large Capacity Centrifuges
096-028015Beckman J6 Series Large Capacity Centrifuges
Catalog number 096-028016
Price (INR)
-
For Use With (Equipment):
Thermo Scientific Sorvall RC 3 Series Large Capacity Centrifuges
Perform high-volume microplate processing with the Thermo Scientific™ Fiberlite™ H3-LV 2 x 500mL Swinging Bucket Rotor.
Fiberlite Rotors:
  • Lightweight carbon fiber rotors reduce run-times by achieving higher g-forces.
  • Corrosion-and fatigue-resistant design ensures structural integrity.
  • Rotors are backed by a 15-year warranty.

Compatible With:

Thermo Scientific™ Sorvall™ RC 3 Series, Beckman™ J6 Series centrifuges, Thermo Scientific™ Nalgene™ bottles and tubes

Note:

Performance may vary by centrifuge model

Specifications
Angle90°
DescriptionFiberlite H3-LV 2 x 500mL Swinging Bucket Rotor
For Use With (Equipment)Thermo Scientific Sorvall RC 3 Series Large Capacity Centrifuges
K Factor5096
Max. Tube Diameter96 mm
Max. Tube Length146 mm
Min. RCF344 x g
Radius (Metric)189 mm
Radius (Metric) Min.84 mm
Capacity2 x 500 mL
MaterialCarbon Fiber Composite
Max. RCF1,940 x g
Max. Speed3,200 rpm
TypeSwinging Bucket Rotor
Unit SizeEach