Fiberlite™ F18-12 x 50 Fixed Angle Rotor
Actual product may vary
Thermo Scientific™

Fiberlite™ F18-12 x 50 Fixed Angle Rotor

This product has been discontinued.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)
096-124032Beckman Avanti J Series (except the Avanti J-HC) Centrifuges
096-124011Beckman J2 Series Centrifuge
096-124034Thermo Scientific Jouan KR22i Centrifuge
Catalog number 096-124032
Price (INR)
-
For Use With (Equipment):
Beckman Avanti J Series (except the Avanti J-HC) Centrifuges

This product has been discontinued.

For your rotor requirements, please see our complete list of Superspeed Rotors

  • Fixed angle (34°) rotor
  • Capacity: 12 × 50mL
  • K factor: 682
  • Max. speed/RCF: 16,500rpm/38,725 x g

Fiberlite Rotor:

  • Reduces run times with higher G-forces achieved with lightweight carbon fiber rotors
  • Ensures structural integrity with corrosion- and fatigue-resistant design
  • Backed by a 15-year warranty

Compatible with:

For Thermo Scientific Sorvall™ RC-6 Plus Series., Beckman™ J2 series, Beckman J2, Avanti series centrifuge (Except the Avanti J-HC), Thermo Scientific Jouan KR22i centrifuges, Thermo Scientific Nalgene™ bottles and tubes

Note:

Performance may vary by centrifuge model.

Specifications
Angle34°
For Use With (Equipment)Beckman Avanti J Series (except the Avanti J-HC) Centrifuges
K Factor682
Max. Tube Diameter29 mm
Max. Tube Length115 mm
Min. RCF19,232 x g
Net Weight14.6 lb. (6.62 kg)
Radius (Metric)127 mm
Radius (Metric) Min.53 mm
Capacity12 x 50 mL
MaterialCarbon Fiber Composite
Max. RCF46,100 x g
Max. Speed18,000 rpm
TypeFixed Angle Rotor
Unit SizeEach