DRI™ pH-Detect™ Specimen Validity Test Controls
Actual product may vary
Thermo Scientific™

DRI™ pH-Detect™ Specimen Validity Test Controls

Combat the use of additives and adulterants to mask illicit drugs with DRI pH-Detect Specimen Validity Test. Thermo Scientific provides five control levels to validate the calibration.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberpH
1002823.6
10028111.5
1002847
10028510
Catalog number 100282
Price (INR)
-
pH:
3.6
Combat the use of additives and adulterants to mask illicit drugs in urine samples with Thermo Scientific™ DRI™ pH-Detect Specimen Validity Test. Thermo Scientific provides five control levels to validate the calibration. Liquid and ready-to-use, the test can be performed on a variety of general chemistry analyzers. As new adulterant trends sweep through the testing pool, rely on our fast-track product development team to deliver a timely, economical detection solution.
  • One of the most extensive menus of tests available
  • Associated calibrators and controls offered in convenient sizes
  • Supports new SAMHSA guidelines (effective October 1, 2017)
For In Vitro Diagnostic Use.  
For In Vitro Diagnostic Use.  
Specifications
DescriptionDRI™ pH-Detect™
Quantity1 x 25 mL
TypeControl
Detectable AnalytespH
Sample TypeUrine
pH3.6
Unit SizeEach
Contents & Storage
2°C to 8°C