P 385 Neutron Generator
Thermo Scientific™

P 385 Neutron Generator

Thermo Scientific™ P 385 Neutron Generator incorporates the next-generation of digital control and produces the highest yield that doesn't require active cooling.
Have Questions?
Catalog NumberDescription
10135952P 385 Neutron Generator
Catalog number 10135952
Price (INR)
-
Description:
P 385 Neutron Generator
Thermo Scientific™ P 385 Neutron Generator incorporates the next-generation of digital control and produces the highest yield that doesn't require active cooling. P 385 is compact and has very good operating economies because of its long-life neutron tube design.

This product cannot be offered for sale in the foreseeable future due to obsolete components which cannot be obtained. Thermo Fisher Scientific is still able to support existing systems with replacement neutron tubes and most repairs.

The P 385 is designed for longevity and lifetime cost savings. It has higher output, modern digital control, advanced functions, excellent economics, higher flux at target plane and end cap.
  • Longer tube life
  • Higher output
  • Modern digital control
  • Advanced functions
  • Excellent economics
  • Higher flux at target plane and end cap
  • Operates with a graphical interface or text commands
  • Can be run on PC, Apple and most other platforms
  • Integrated high voltage power supply
  • Minimum pulse width: 5μsec
  • Pulse rise / fall time: <1.5 / 0.5μsec
  • Accelerator head (dimensions): L X D: 27 × 4 in. (686 × 102mm)
  • Accelerator head (weight): ∽26.4 lb. (∽12kg)
  • Electronics Enclosure (dimensions): 19.3 x 7 x 7in. (490 x 178 x 178mm)
  • Electronics Enclosure (weight): ∽11 lb. (∽5kg)

Recommended for:

  • Explosives detection
  • Bulk materials analysis
  • WMD detection
  • UXO analysis
  • Contraband detection
  • Vehicle inspection

Note:

This product has a DOT exemption, which allows it to ship fully pressurized, simplifying transport logistics and planning.

Specifications
DescriptionP 385 Neutron Generator
Duty Cycle5 to 100%
Range0.25 to 20 kHz (pulse)
Safety FeaturesKey lock: on/off; Emergency: on/off; one on electronics enclosure, one remote; Normal-open and Normal-closed contacts; Automatic pressure switch interlock on accelerator head; Warning lamp flashes when operating; senses current draw and light production
Software DetailsOpen Source text or GUI
Target Plane to End Cap4.5 in. (114 mm)
Voltage-40 to -130 A74 kV (Operating)
YieldNominal: 3.0E+08 n/s (neutron); Maximum: 5.0E+08 n/s (neutron)
Unit SizeEach