Product Image
Thermo Scientific™

HR-ICP-MS System Injectors

Meet your HR-ICP-MS analytical requirements with this range of reliable, easy to install Injectors, which ensure that your system is tailored precisely.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
1092000Platinum Injector, 1.8 mm
1091260Sapphire Iinjector, 1.75 mm
1122800Quartz injector, 1.75 mm
1130680Quartz injector, 1.0 mm
1225270System Injector Kit
Catalog number 1092000
Price (INR)
-
Type:
Platinum Injector, 1.8 mm

Tailor your consumables to your chosen sample matrices for enhanced analysis with this range of Thermo Scientific™ HR-ICP-MS System Injectors for the Thermo Scientific™ ELEMENT™ Series HR-ICP-MS system.

This wide selection of reliable, easy to install Injectors, with differing internal diameters and materials, ensures that your system is optimized precisely to meet your analytical requirements. All our injectors are easily removable for improved robustness and reduced maintenance requirements.

Choose High Quality Consumables to Improve Performance
  • Quartz injector (1.75mm I.D.) for standard torch
  • Quartz injector (1.0mm I.D.) for standard torch, for organic matrices
  • Sapphire injector (1.75mm I.D.) for standard torch, for HF-containing solutions
  • Platinum injector (1.8mm I.D.) for standard torch
  • Platinum injector (1.0mm I.D.) for standard torch, for organic matrices
  • Dual Mode Interface (dual mode torch holder assembly, dual mode torch injector, cyclone dual mode spray chamber, nebulizer) for GC-coupling
Specifications
For Use With (Equipment)ELEMENT Series HR-ICP-MS System
TypePlatinum Injector, 1.8 mm
Unit SizeEach