11mm Autosampler Snap-It Caps
Actual product may vary
11mm Autosampler Snap-It Caps
11mm Autosampler Snap-It Caps
11mm Autosampler Snap-It Caps
Thermo Scientific™

11mm Autosampler Snap-It Caps

11mm Wide Opening Snap-It Caps and Septa are easy to apply and easy to remove and fully compatible with all Snap-It vials.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorSeptumColor (Seal)
11-PSNB-TST1
also known as 11-PSN(B)-TST1
BluePTFE/Silicone/PTFERed/White/Red
11-PSNB-T02
also known as 11-PSN(B)-T02
BluePTFEWhite
11-PSNR-T02
also known as 11-PSN(R)-T02
RedVirgin PTFE, 0.01 in.White
Catalog number 11-PSNB-TST1
also known as 11-PSN(B)-TST1
Price (INR)
-
Color:
Blue
Septum:
PTFE/Silicone/PTFE
Color (Seal):
Red/White/Red
Eliminate the need for crimping or de-capping tools with Thermo Scientific™ 11mm Wide Opening Snap-It Caps and Septa.They are easy to apply and easy to remove and fully compatible with all Snap-It vials. The enlarged open area allows for needle penetration across the entire vial opening. These chemically inert polyethylene caps are suitable for most chromatography applications and are an economical choice for routine HPLC, GC and IC applications, but with a low sealing property and zero resealing capacity. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.
  • Easy application and removal
  • Improved sealing against sample evaporation
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Closure Size11 mm
Color (Seal)Red/White/Red
Description11mm Snap Cap, 6mm hole
For Use With (Equipment)11 mm Snap Cap Vials
Product TypeSnap Cap
SeptumPTFE/Silicone/PTFE
Thickness (Metric)1.0 mm
ColorBlue
MaterialPTFE, Silicone, Polyethylene
Quantity500/Pk.
Unit SizeEach