Specialty Waters
Thermo Scientific™

Specialty Waters

Manufactured, packaged and tested to exacting standards, these specialty waters are highly purified low TOC water in 1L bottles or 4L glass jugs.
Have Questions?
Catalog NumberCapacity (Metric)
111-04AC-TOC4000 mL
Catalog number 111-04AC-TOC
Price (INR)
21,435.00
Each
Capacity (Metric):
4000 mL
Price (INR)
21,435.00
Each

Manufactured and packaged and tested to exacting standards, Thermo Scientific™ Specialty Waters are highly purified Low TOC Water in 1L bottles or 4L glass jugs. Thermo Scientific products for Total Organic Carbon (TOC) analysis include sampling and storage containers, autosampler compatible vials and culture tubes as well as low TOC water.

  • Packaged in pre-cleaned amber glass containers inside Class 10 environment
  • Purity exceeds 17 MegaOhm resistivity
  • Low organic and inorganic impurities at time of packaging
  • Processing includes reverse osmosis, activated carbon, and ultraviolet TOC reduction
  • Filtered to 0.1 micron through hydrophobic membrane filters
  • Certified to contain less-than50 ppb TOC
Specifications
Capacity128 oz., 4000 mL
Closure LinerPTFE/Silicone
Closure MaterialPolypropylene, Low-shedding
Closure Size38-430 mm
Diameter (English)6.25 in.
Diameter (Metric)158.75 mm
Height (English)13.25 in.
Height (Metric)336.55 mm
IncludesFilled with TOC Water
No. per Case4
Capacity (English)128 oz.
Capacity (Metric)4000 mL
Certifications/ComplianceCertified to contain < 50 ppb Total Organic Carbon
Closure IncludedYes
ColorAmber
MaterialGlass
Product TypeBottle
Unit SizeEach