Product Image
Gibco™

MEM Vitamin Solution (100X)

Have Questions?
Catalog NumberQuantity
11120037100 mL
Catalog number 11120037
Price (INR)
-
Quantity:
100 mL
Gibco™ MEM Vitamin Solution is used as a growth supplement for cell culture medium, to increase cell growth and viability. Gibco™ MEM Vitamin Solution is formulated to contain 100x the vitamins found in the standard Minimum Essential Medium (MEM). The complete formulation is available.

Dual-site cGMP Manufacturing and Quality System
Gibco™ MEM Vitamin Solution is manufactured at a cGMP compliant facility, located in Paisley, Scotland, UK. The facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standard. For supply chain continuity, we offer an identical Gibco™ MEM Vitamin Solution product made in our Grand Island facility (11120-052). This facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standards.
For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.
Specifications
Cell TypeMammalian Cells
Concentration100 X
Quantity100 mL
Shelf Life12 Months
Shipping ConditionDry Ice
FormLiquid
Product TypeVitamin Supplement
SterilitySterile-filtered
pH6 to 8
Unit SizeEach
Contents & Storage
Storage conditions: -5 to -20°C
Shipping conditions: Frozen
Shelf life: 12 months from date of manufacture

Frequently asked questions (FAQs)

What is the best way to handle the MEM Vitamin Solution (100X)? It comes frozen, so should I thaw it, then aliquot it and freeze the aliquots for later use?

If you're going to be using small batches of the vitamin solution at a time, it would be best to aliquot it out and store at -20 degrees C. The stability of the MEM Vitamin Solution is one year at -20 degrees C, while it is only 2 weeks at 4 degrees C.

Find additional tips, troubleshooting help, and resources within our Cell Culture Support Center.

What is the solvent used for MEM Vitamin Solution (100X)?

The solvent is distilled water.

Find additional tips, troubleshooting help, and resources within our Cell Culture Support Center.