RP6 Windshielded Swinging Bucket Rotor
Actual product may vary
RP6 Windshielded Swinging Bucket Rotor
RP6 Windshielded Swinging Bucket Rotor
Thermo Scientific™

RP6 Windshielded Swinging Bucket Rotor

Utilize the rotating capabilities of the Thermo Scientific™ RP6 Windshielded Swinging-Bucket Rotor, a high-capacity, low-speed rotor.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacityDescription
111782526 x 1000 mLRP6 Windshield Swinging Bucket Rotor
11178119Not ApplicableRP6 Windshield Rotor Lid (required)
111781351000 mLSealed Round Bucket
111781361000 mLUnsealed Round Buckets
11178138250 mLUnsealed Rectangular Buckets
11178140250 mLSealed Rectangular Buckets
11178216Not ApplicableSealing Lid for Rectangular Bucket
25144058Not ApplicableSealing Lid for Round Bucket
Catalog number 11178252
Price (INR)
-
Capacity:
6 x 1000 mL
Description:
RP6 Windshield Swinging Bucket Rotor

Utilize the rotating capabilities of the Thermo Scientific™ RP6 Windshielded Swinging-Bucket Rotor, a high-capacity, low-speed rotor.

  • Capacity: 6 × 1000mL (6L) with Round bucket, 12 × 250mL (3L) with Rectangular bucket
  • Max. speed/RCF: 4250rpm/5,735 x g with Round bucket, 5,392 x g with Rectangular rotor

Ordering Information:

Order rotor body (11178252) and buckets and inserts to complete assembly. Order 11178216 for rectangular bucket sealing cap and 25144058 for round bucket sealing cap. Contact your Sales Representative for information.

Includes:

Rotor body only

Compatible with:

Thermo Scientific KR4i and Sorvall HT6 Centrifuges

Specifications
Angle90°
DescriptionRP6 Windshield Swinging Bucket Rotor
For Use With (Equipment)Thermo Scientific Sorvall HT6 and KR4i Large Capacity Centrifuges
Quantity1
BiocontainmentYes
Capacity6 x 1000 mL
MaterialStainless Steel Rotor Body, Aluminum Bucket
Max. RCF5,735 x g (Round)(4,523 x g w/o lid), 5,392 x g (Rectangular)(4,310 x g w/o lid)
Max. Speed4,250 rpm (3,800 rpm w/o lid)
TypeSwinging Bucket Rotor
Unit SizeEach