HLR-6 Swinging Bucket Rotor
Thermo Scientific™

HLR-6 Swinging Bucket Rotor

Accomodate a variety of blood bags varying in size with Thermo Scientific™ HLR-6 Swinging Bucket Rotor. Adapters ranging from 250mL to 550mL provide capacity flexibility.
Have Questions?
Catalog NumberK Factor
11350TS
also known as 11350
8,355
Catalog number 11350TS
also known as 11350
Price (INR)
-
K Factor:
8,355
Perform in-line leukofiltration with the Thermo Scientific™ HLR-6 Swinging Bucket Rotor. Adapters ranging from 250mL to 550mL provide capacity flexibility and the ability to accomodate a variety of blood bags varying in size. Optional microplate carriers accommodate 6 x 3 or standard and 6 x 1 deepwell microplates for greater versatility.
  • Max. Speed/RCF: 5000rpm/7205xg
  • Capacity: 6 x 550mL
  • Incorporates a separate filter holder to preserve blood bag integrity
  • Optimized for soft-spin conditions using FDA and AABB guidelines for the production of leuko-reduced packed red cells and platelet concentrates
Includes:

Rotor cover assembly (11237), rotor buckets w/Pall filter holder, anodized Aluminum (3, 2/pkg., 11351), rotor locking tool (11246), rotor locking stud (11238), balancing discs, rubber (1 pkg., 6/pkg., 00335), speed decal (11009), loctite sealing adhesive (65811), instruction manual (11243)

Specifications
Angle90°
DescriptionHLR-6 Swinging Bucket Rotor
For Use With (Equipment)Thermo Scientific Sorvall RC3BP Plus Low-Speed Centrifuge
K Factor8,355
Min. RCF3,156 x g (Bucket)
Radius (Metric)258 mm Bucket, 185.3 mm Microplate Carrier
Radius (Metric) Min.113 mm
Capacity6 x 550 mL (Bucket), 18 Standard/6 Deepwell (Microplate)
MaterialStainless Steel Rotor Body, Aluminum Bucket
Max. RCF7,205 x g (Bucket), 5,186 x g (Microplate)
Max. Speed5,000 rpm
TypeSwinging Bucket Rotor
Unit SizeEach