Product Image
Thermo Scientific™

Sodium Pyruvate (100 mM)

Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
11360039100 mL
11360088
also known as 11360-088
20 x 100 mL
Catalog number 11360039
Price (INR)
1,119.00
Each
Quantity:
100 mL
Price (INR)
1,119.00
Each

Sodium Pyruvate is commonly added to cell culture medium as an energy source in addition to glucose. Since the cells make sodium pyruvate as an intermediate metabolite in the glycolysis pathway, it is not necessary to supplement all cultures. However, if the cells have been grown in medium supplemented with sodium pyruvate, we recommend the supplementation is continued as the cells become accustomed to this addition and their growth will lag without it. Gibco™ Sodium Pyruvate, 100 mM Solution is formulated as 11 g per liter of water. The final concentration of sodium pyruvate used in most cell culture medium is 1 mM.

Dual-site cGMP Manufacturing and Quality System

Gibco™ Sodium Pyruvate Solution is manufactured at a cGMP compliant facility, located in Paisley, Scotland, UK. The facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standard. For supply chain continuity, we offer a comparable Gibco™ Sodium Pyruvate Solution product made in our Grand Island facility (11360-070). This facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standards.

Specifications
Cell TypeMammalian Cells
Concentration100 mM
Quantity100 mL
Shelf Life12 Months
Shipping ConditionRoom Temperature
Product TypeSodium Pyruvate
SterilitySterile-filtered
pH6 to 8
Unit SizeEach
Contents & Storage
Storage conditions: 2 – 8°C. Protect from light.
Shipping conditions: Ambient
Shelf life: 12 months from date of manufacture

Frequently asked questions (FAQs)

For how long is Sodium Pyruvate (100 mM) stable at 2-8 degrees C after opening the bottle?

When stored properly at 2-8 degrees C, the product is stable for 12 months from date of shipment

Find additional tips, troubleshooting help, and resources within our Cell Culture Support Center.