Nalgene™ PMP Graduated Plastic Beakers with Handles
Nalgene™ PMP Graduated Plastic Beakers with Handles
Nalgene™ PMP Graduated Plastic Beakers with Handles
Nalgene™ PMP Graduated Plastic Beakers with Handles
Thermo Scientific™

Nalgene™ PMP Graduated Plastic Beakers with Handles

Ensure resistance against acids, bases, aliphatic alcohols, aldehydes and esters with these PMP graduated beakers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
1223-1000PK
also known as 1223-1000
1000 mL
1223-3000PK
also known as 1223-3000
3000 mL
Catalog number 1223-1000PK
also known as 1223-1000
Price (INR)
22,590.00
Each
Capacity (Metric):
1000 mL
Price (INR)
22,590.00
Each

Ensure resistance against acids, bases, aliphatic alcohols, aldehydes and esters with Thermo Scientific™ Nalgene™ PMP Graduated Beakers with Handles. These beakers have rectangular handles for easy carrying and pouring, and can withstand continuous use at high temperatures.

  • Withstands continuous exposure to temperatures as high as 150°C and intermittent temperatures to 175°C (347°F)
  • Transparent to microwaves
  • Transparent PMP material allows a clear view of beaker contents
  • Molded-in graduation in both oz. and mL won't wear off with continuous use or washings
  • Sturdy, molded-in rectangular handle provides easy, safe handling and pouring
  • Autoclavable/Transparent/Graduated
.
Specifications
Capacity (English)33.81 oz.
ColorClear
DescriptionBeaker with Handle Graduated PMP 1000 mL
Graduation Range100mL-1000mL
Increments100mL
Quantity1/Pk.; 6/Cs.
TypeBeaker
AutoclavableAutoclavable
Capacity (Metric)1000 mL
DisposableReusable
GraduatedYes
MaterialPMP
ScaleMolded Dual Scale
StyleHandled
Unit SizeEach