Search
Search
| Catalog Number | Width (English) Cabinet | Chamber Material | Sash Opening (English) | Electrical Requirements |
|---|---|---|---|---|
| 1308 | 6 ft. | Stainless Steel (304) | 8 in. | 230 V, 50/60 Hz |
| 1305 | 4 ft. | Stainless Steel (304) | 8 in. | 120 V, 50/60 Hz |
| 1332 | 3 ft. | Stainless Steel (304) | 10 in. | 230 V, 50/60 Hz |
| 1341 | 3 ft. | Stainless Steel (304) | 8 in. | 120 V, 50/60 Hz |
| 1347 | 6 ft. | Stainless Steel (304) | 10 in. | 120 V, 50/60 Hz |
| 1352 | 5 ft. | Stainless Steel (304) | 8 in. | 120 V, 50/60 Hz |
| 1356 | 4 ft. | SmartCoat | 10 in. | 230 V, 50/60 Hz |
| 1357 | 6 ft. | SmartCoat | 10 in. | 120 V, 50/60 Hz |
| 1358TS also known as 1358 | 6 ft. | SmartCoat | 10 in. | 230 V, 50/60 Hz |
| 1366 | 5 ft. | Stainless Steel (304) | 8 in. | 230 V, 50/60 Hz |
| 1368 | 5 ft. | SmartCoat | 10 in. | 120 V, 50/60 Hz |
| 1372 | 5 ft. | SmartCoat | 8 in. | 230 V, 50/60 Hz |
| 1380 | 5 ft. | SmartCoat | 10 in. | 230 V, 50/60 Hz |
| 1390 | 3 ft. | SmartCoat | 8 in. | 230 V, 50/60 Hz |
| 1392 | 3 ft. | Stainless Steel (304) | 8 in. | 230 V, 50/60 Hz |
| 1320TS also known as 1320 | 3 ft. | SmartCoat | 10 in. | 120 V, 50/60 Hz |
| 1330TS also known as 1330 | 3 ft. | SmartCoat | 10 in. | 230 V, 50/60 Hz |
| 1322 | 3 ft. | Stainless Steel (304) | 10 in. | 120 V, 50/60 Hz |
| 1306 | 4 ft. | Stainless Steel (304) | 8 in. | 230 V, 50/60 Hz |
| 1307 | 6 ft. | Stainless Steel (304) | 8 in. | 120 V, 50/60 Hz |
| 1325 | 4 ft. | SmartCoat | 8 in. | 120 V, 50/60 Hz |
| 1326TS also known as 1326 | 4 ft. | SmartCoat | 8 in. | 230 V, 50/60 Hz |
| 1327 | 6 ft. | SmartCoat | 8 in. | 120 V, 50/60 Hz |
| 1328 | 6 ft. | SmartCoat | 8 in. | 230 V, 50/60 Hz |
| 1339 | 3 ft. | SmartCoat | 8 in. | 120 V, 50/60 Hz |
| 1345 | 4 ft. | Stainless Steel (304) | 10 in. | 120 V, 50/60 Hz |
| 1350 | 5 ft. | SmartCoat | 8 in. | 120 V, 50/60 Hz |
Perform daily applications safely and efficiently with Thermo Scientific™ 1300 Series A2 Class II, Type A2 Biosafety Cabinets. These biological safety cabinets deliver excellent design and technology advancements such as superior protection with proprietary airflow design, exceptional ergonomics for a safe and comfortable environment and outstanding energy efficiency for operational cost savings.
Safety Features:
More Choices: