Injectors for iCAP™ MX and iCAP™ Q/Qnova Series ICP-MS Systems
Thermo Scientific™

Injectors for iCAP™ MX and iCAP™ Q/Qnova Series ICP-MS Systems

Discover our wide range of reliable, screw-in, self-aligning injectors, with differing internal diameters and materials, to match your sample matrices and ICP-MS analysis needs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberIncludes
1321200Injector 2.0 mm ID platinum
1305600Injector 2.5 mm ID quartz
BRE0017466Injector 2.0 mm, qz, 1-inlet
1305640Injector 2.0 mm ID quartz
1323600Injector 2.0 mm ID sapphire
1323630Injector 2.0 mm, qz, 2- inlet
1325110Injector 1.0 mm ID quartz
1305650Injector 1.5 mm ID quartz
Catalog number 1321200
Price (INR)
-
Includes:
Injector 2.0 mm ID platinum

Choose from this range of reliable, screw-in, self-aligning injectors, with differing internal diameters and materials, to match your sample matrices and analytical needs.

The iCAP MX and iCAP Q/Qnova Series ICP-MS systems come as standard with a 2.5 mm internal diameter, quartz injector. All of our injectors are easily removable for improved robustness and reduced maintenance requirements.

Choose high-quality consumables to improve performance

     

  • Quartz injectors are suitable for most aqueous acidic and organic applications
  • Sapphire injectors are suitable for highly concentrated acids
  • Platinum injectors are suitable for ultra-trace and highly concentrated acids
  • Injectors with integrated ports are suitable for dry aerosol introduction, e.g., laser ablation

 

Specifications
For Use With (Equipment)iCAP MX and iCAP Q/Qnova Series ICP-MS Systems
IncludesInjector 2.0 mm ID platinum
TypeInjector
Unit SizeEach