Injectors for iCAP™ MX and iCAP™ Q/Qnova Series ICP-MS Systems
Thermo Scientific™

Injectors for iCAP™ MX and iCAP™ Q/Qnova Series ICP-MS Systems

Discover our wide range of reliable, screw-in, self-aligning injectors, with differing internal diameters and materials, to match your sample matrices and ICP-MS analysis needs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberIncludes
1323630Injector 2.0 mm, qz, 2- inlet
1305600Injector 2.5 mm ID quartz
BRE0017466Injector 2.0 mm, qz, 1-inlet
1305640Injector 2.0 mm ID quartz
1321200Injector 2.0 mm ID platinum
1323600Injector 2.0 mm ID sapphire
1325110Injector 1.0 mm ID quartz
1305650Injector 1.5 mm ID quartz
Catalog number 1323630
Price (INR)
-
Includes:
Injector 2.0 mm, qz, 2- inlet

Choose from this range of reliable, screw-in, self-aligning injectors, with differing internal diameters and materials, to match your sample matrices and analytical needs.

The iCAP MX and iCAP Q/Qnova Series ICP-MS systems come as standard with a 2.5 mm internal diameter, quartz injector. All of our injectors are easily removable for improved robustness and reduced maintenance requirements.

Choose high-quality consumables to improve performance

     

  • Quartz injectors are suitable for most aqueous acidic and organic applications
  • Sapphire injectors are suitable for highly concentrated acids
  • Platinum injectors are suitable for ultra-trace and highly concentrated acids
  • Injectors with integrated ports are suitable for dry aerosol introduction, e.g., laser ablation

 

Specifications
For Use With (Equipment)iCAP MX and iCAP Q/Qnova Series ICP-MS Systems
IncludesInjector 2.0 mm, qz, 2- inlet
TypeInjector
Unit SizeEach