trans-Stilbene oxide, 99%, Thermo Scientific Chemicals
trans-Stilbene oxide, 99%, Thermo Scientific Chemicals
trans-Stilbene oxide, 99%, Thermo Scientific Chemicals
Acros Organics

trans-Stilbene oxide, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
1 g
25 g
Packaging:
Glass bottle
Catalog number 132780050
also known as 13278
HSN 29109000
Price (INR)
11,410.00
Each
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Price (INR)
11,410.00
Each
Chemical Identifiers
CAS1439-07-2
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to light yellow
Appearance (Form)Powder or crystals or chunks
Infrared spectrumConforms
Melting point67°C to 73°C
HPLC>=98.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only