SS-34/KSB Continuous-Flow Fixed Angle Rotor System
Thermo Scientific™

SS-34/KSB Continuous-Flow Fixed Angle Rotor System

This product has been discontinued.
Have Questions?
Catalog NumberCapacity
140058 x 50 mL
Catalog number 14005
Price (INR)
-
Capacity:
8 x 50 mL

This product has been discontinued. Please consider our replacement product: Thermo Scientific™ TCF-20 Continuous Flow Rotor.

  • Capacity: 8 × 50mL (0.4L)
  • Max. Speed/RCF: 20,000rpm/47,810 × g
  • Autoclavable

Includes:

Manual (14008)

Compatible with:

Thermo Scientific Sorvall Evolution RC Superspeed, RC-6 Plus centrifuge series

Note:

SS-34 Rotor 28020 not included.

Specifications
Angle34°
AutoclavableAutoclavable
DescriptionSS-34/KSB System
For Use With (Equipment)Thermo Scientific Sorvall Evolution RC Superspeed, RC-6 Plus Centrifuge Series
K Factor750
Net Weight14.9 lb. (6.8 kg)
Radius (Metric)107 mm
Radius (Metric) Min.32.7 mm
Capacity8 x 50 mL
Max. RCF47,810 x g
Max. Speed20,000 rpm
TypeFixed Angle Rotor
Unit SizeEach