Specifications
Product TypeDigital Stopwatch/Timer
Time Range99 hr. 59 min. 59 sec.
AlarmsAudible
Accuracy±0.01%
Resolution1 sec.
DisplayLCD
Dimensions (L x W x H)2.75 x 2.5 x 0.5 in. (7 x 6.4 x 1.3 cm)
Length (English)2.75 in.
Length (Metric)7 cm
Width (English)2.5 in.
Width (Metric)6.4 cm
Height (English)0.5 in.
Height (English) Display0.75 in.
Height (Metric)1.3 cm
Height (Metric) Display1.91 cm
Weight (English)2 oz.
Weight (Metric)56.69 g
IncludesEasel stand, lapel clip, hole for lanyard and magnetic back, two-year silver-oxide battery, sturdy ABS plastic case
For Use With (Application)High display that permits viewing from across the lab
Certifications/ComplianceISO 17025, A2LA, NIST
Unit SizeEach