Round Bottom Disposable Borosilicate Glass Tubes with Plain End
Actual product may vary

Round Bottom Disposable Borosilicate Glass Tubes with Plain End

Use these tubes for tissue culture and clinical chemistry applications. Fisherbrand™ Disposable Borosilicate Glass Tubes with Plain End are made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda lime glass.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
14961254 mL
149612710 mL
Catalog number 1496125
HSN 70179090
Price (INR)
12,352.00
Case
Capacity (Metric):
4 mL
Price (INR)
12,352.00
Case
Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda lime glass. These disposable borosilicate glass tubes are perfect for tissue culture and clinical chemistry applications.
  • 10 and 12mm O.D. sizes are available
  • Packaged in shrink-wrapped trays of 125 or 250 to prevent contamination or breakage
Specifications
ColorClear
Design TypePlain
Capacity (Metric)4 mL
Length (Metric)75 mm
MaterialBorosilicate Glass
DisposableSingle-use
For Use WithFor tissue culture and clinical chemistry
PackagingShrink Wrapped Tray
RimmedYes
SterilityNon-sterile
AutoclavableAutoclavable
GraduatedNo
Diameter (Metric)10 mm
Closure TypeKIM-KAP
Product TypeDisposable Culture Tube
Unit SizeCase