SAHARA PPO S5P Heated Bath Circulators
Actual product may vary
SAHARA PPO S5P Heated Bath Circulators
SAHARA PPO S5P Heated Bath Circulators
Thermo Scientific™

SAHARA PPO S5P Heated Bath Circulators

Ideal when visibility of your application is required.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberController TypeVoltageFrequency
153-3051SC150230 V50 Hz
152-3051SC100230 V50 Hz
152-3056SC100100 V50/60 Hz
152-3058SC100115 V60 Hz
153-3056SC150100 V50/60 Hz
153-3058SC150115 V60 Hz
Catalog number 153-3051
Price (INR)
-
Controller Type:
SC150
Voltage:
230 V
Frequency:
50 Hz

Ideal when visibility of your application is required. Thermo Scientific SAHARA PPO S5P Heated Bath Circulators maintain temperatures from ambient +13° to 100°C, with maximum bath volume of 5 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 200°C.

Environment-friendly Design: Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system. All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging.

Safe Operation: All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition. 115/60 Hz units are UL listed or recognized, and all units are UL/CSA and RoHS compliant. IQ/OQ compliance is optional.

Ease of Use: All thermostats feature an intuitive user interface with bright display to view critical readings. Each system comes with a quick-start guide for simple setup and operation. Thermostat can be turned and positioned on all four sides of the bath for easy viewing.

Superior Warranty and Service: All solutions come with a 36-month warranty and are backed by Thermo Scientific service and support worldwide.

  • Capacity: 5L

  • Modified polyphenylene oxide baths are thermally resistant up to 100°C
  • Deliver exceptional temperature performance with operational savings
  • Temperatures are maintained from ambient plus 13° to 100°C

SC 100 controller

  • Features 3 languages, acoustic and optical alarms, and five user-settable programs
  • Two pump speeds allow adjustement of water flow within bath to reduce turbulence

SC 150 controller

  • Additional features include a USB port, a low-liquid level alarm, and an automatic controller shut-down at detection of excessive high temperature, low liquid level, or motor overload

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
  • Warranty varies by country, please contact us for details
Specifications
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Controller TypeSC150
Dimensions (L x W x H)15.3 x 7.5 x 14.2 in. (38.8 x 19 x 36 cm)
Frequency50 Hz
Height (English)14.2 in.
Height (Metric)36 cm
Length (English)15.3 in.
Length (Metric)38.8 cm
Voltage230 V
Weight (English)11.2 lb.
Weight (Metric)5.1 kg
Width (English)7.5 in.
Width (Metric)19 cm
Capacity (Metric)5 L
Electrical Requirements230 V 50 Hz
Flow Rate17 L/min.
Temperature RangeAmbient +13° to 300°C
Unit SizeEach