SC150 Immersion Circulators
Thermo Scientific™

SC150 Immersion Circulators

Maintain temperature from -28° to +150°C, with SC150 Immersion Circulators—a basic model in a new generation of superior quality thermostats.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelVoltageFrequency
1530008SC150115 V60 Hz
153-0001SC150230 V50 Hz
1530006SC150100 V50/60 Hz
153-0011SC150 with clamp230 V50 Hz
1530016SC150 with clamp100 V50/60 Hz
1530018SC150 with clamp115 V60 Hz
Catalog number 1530008
Price (INR)
-
Model:
SC150
Voltage:
115 V
Frequency:
60 Hz

Maintain temperature from 13° to 150°C, with Thermo Scientific™ SC150 Immersion Circulators. This basic model in the new generation of superior quality thermostats features an enhanced digital display and easy–to–use touchpad settings. Easily tune the temperature to meet your specific application requirements.

Designed for ease-of-use and energy efficient with powerful pumping and heating capacities for closed loop applications.
  • Max. temperature: 150°C
  • Low-liquid level alarm for Safety Class III
  • Automatic controller shutdown at detection of excessive high temperature, low liquid level or motor overload
  • USB communication port and options for RS-232, RS-485, Ethernet/LAN, Analog I/O
  • Self-Tuning PID controller for optimized temperature control
  • 5 programmable set point temperatures
  • RTA (Real Temperature Adjustment) for calibration
  • Two levels of pump speed adjustment to increase flow or bath agitation
  • Three languages (English, German, French)
  • Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
  • Acoustic and optical alarm
  • Auto-Restart feature after power failure

Includes:8mm and 12mm hose barbs with clamp (–0016, –0018, –0011 only), pump plug for external circulation, 6ft. power cord.

  • Warranty varies by country, please contact us for details
  • Specifications
    Certifications/ComplianceCE, CSA, UL, RoHS
    CommunicationsUSB, RS232, RS485, Ethernet/LAN, Analog I/O
    Description115V/60Hz
    Dimensions (L x W x H)7.8 x 5.4 x 13.2 in. (19.9 x 13.8 x 33.6 cm)
    Frequency60 Hz
    Heating Capacity2 kW/1.2 kW
    Height (English)13.2 in.
    Height (Metric)33.6 cm
    Length (English)7.8 in.
    Length (Metric)19.9 cm
    Max. Pressure300 mbar/4.35 psi
    ModelSC150
    Safety Class3/FL
    Temperature Stability0.02°C
    Voltage115 V
    Weight (English)3.3 lb.
    Weight (Metric)7.3 kg
    Width (English)5.4 in.
    Width (Metric)13.8 cm
    Electrical Requirements115 V 60 Hz
    Flow Rate17 L/min.
    Temperature Range13°C to 150°C
    Unit SizeEach