Ramsey™ Grad-Line S276 Slope Control Paver Hydraulic Leveling System
Thermo Scientific™

Ramsey™ Grad-Line S276 Slope Control Paver Hydraulic Leveling System

The Thermo Scientific™ Ramsey™ Grad-Line S276 Slope Control Paver Hydraulic Leveling System has been discontinued; however we will continue to provide technical support and spare parts on a limited and as available basis.
Have Questions?
Catalog NumberDescriptionOutput CurrentTemperature Range
15376Slope controlAvailable to drive hydraulic valve coils; On/off: 2.5 A minimum; Proportional: 0.5 A maximum-7°C to +80°C
Catalog number 15376
Price (INR)
-
Description:
Slope control
Output Current:
Available to drive hydraulic valve coils; On/off: 2.5 A minimum; Proportional: 0.5 A maximum
Temperature Range:
-7°C to +80°C

The Thermo Scientific™ Ramsey™ Grad-Line S276 Slope Control Paver Hydraulic Leveling System has been discontinued; however we will continue to provide technical support and spare parts on a limited and as available basis.

Specifications
DescriptionSlope control
Output CurrentAvailable to drive hydraulic valve coils; On/off: 2.5 A minimum; Proportional: 0.5 A maximum
Temperature Range-7°C to +80°C
Voltage10 - 50 VDC
Accuracy0.04 in. at wand; surface accuracy dependent on machine and conditions
Resolution0.02 in. at wand
Unit Size-