ARCTIC A40 Refrigerated Circulator
Thermo Scientific™

ARCTIC A40 Refrigerated Circulator

A40 refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from -40° to +200°C and 12L maximum bath volume.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFlow RateController TypeVoltageFrequency
154-540817 L/min.SC150L115 V60 Hz
154-540117 L/min.SC150L230 V50 Hz
154-540617 L/min.SC150L100 V50/60 Hz
Catalog number 154-5408
Price (INR)
-
Flow Rate:
17 L/min.
Controller Type:
SC150L
Voltage:
115 V
Frequency:
60 Hz

The Thermo Scientific™ A40 refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from -40° to +200°C and maximum bath volume of 12 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with different cooling capacities, temperature ranges and volumes to meet your specific application.

Featuring superior cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control to ensure accuracy and reproducibility. Choose from three different controllers that allow you the flexibility to create the perfect fit for your application.
  • Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
  • Small refrigeration circulators are optimized for small footprint and low noise
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
  • Warranty varies by country, please contact us for details
Specifications
Capacity (English)3.17 gal.
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Controller TypeSC150L
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Dimensions (L x W x H)20.4 x 15.2 x 29.5 in. (51.9 x 38.5 x 74.9 cm)
Frequency60 Hz
Height (English)29.5 in.
Height (Metric)74.9 cm
Length (English)20.4 in.
Length (English) Interior7.2 in.
Length (Metric)51.9 cm
Length (Metric) Interior18.4 cm
Max. Pressure300 mbar/4.35 psi
Pump TypeForce Pump, Suction Pump
Safety Class3/FL
Temperature Stability0.02°C
ThermostatSC150L
Voltage115 V
Weight (English)121.5 lb.
Weight (Metric)55.2 kg
Width (English)15.2 in.
Width (English) Interior6.8 in.
Width (Metric)38.5 cm
Width (Metric) Interior17.3 cm
Capacity (Metric)12 L
Cooling Capacity800 W
Electrical Requirements115 V 60 Hz
Flow Rate17 L/min.
Temperature Range-28°C to +150°C
Unit SizeEach