P 320 Neutron Generator
P 320 Neutron Generator
P 320 Neutron Generator
Thermo Scientific™

P 320 Neutron Generator

The P 320 is a lightweight, portable neutron generator suited for field or laboratory applications.
Have Questions?
Catalog number 154014-G1
Price (INR)
-
The Thermo Scientific™ P 320 is a lightweight neutron generator suited for most field or laboratory applications. It has low power requirements and may be operated from battery or vehicle power sources. It is available with either a Deuterium-Tritium (DT) or a Deuterium-Deuterium (DD) neutron tube.The P 320 is a lightweight, portable neutron generator suited for field or laboratory applications.
Suitable Application:
  • Explosives detection
  • Buried land mines detection
  • Chemical weapons detection
  • UXO analysis
  • Drug detection
  • Soil composition
  • In-Vivo body composition
Specifications
Configuration DetailsOEM-type available
DimensionsAccelerator head: L X D: 16.5 x 4 in. (420 x 102 mm), Electronics Enclosure: 19.3 x 7 x 7 in. (490 x 178 x 178 mm)
Electronics DetailsRadiation tested to 80000+ hours equivalent
Minimum Pulse WidthGreater of 5 μsec or 5% duty cycle
Operation ModesInelastic scattering, thermal capture, delayed activation
Power SupplyIntegrated high voltage power supply
Pulse RangeLess than 1.5 / 0.5 μs
Range250 Hz to 20 kHz, continuous
Software DetailsEthernet Communications, Open Source text or GUI
Typical Lifetime1200 hours at 3×10&sup8; n/s
Weight (English)∽18 lb.
Weight (Metric)∽8 kg
YieldMaximum yield of 1E+08 n/s
Unit SizeEach