1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 120V (Made in USA)
1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 120V (Made in USA)
1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 120V (Made in USA)
1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 120V (Made in USA)
1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 120V (Made in USA)
Thermo Scientific™

1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 120V (Made in USA)

Redefine excellence in your lab with the Thermo Scientific™ 1500 Series Class II, Type A2 Biological Safety Cabinet, offering advanced protection, exceptional user comfort, and convenience.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberWidth (English) CabinetSash Opening (English)Chamber MaterialIncludes
1555A24 ft.10 in.SmartCoatCabinet only
1540A23 ft.8 in.SmartCoatUV light, armrest, adjustable stand
1595A24 ft.8 in.SmartCoatUV light, armrest, adjustable stand
1551A25 ft.8 in.SmartCoatUV light, armrest, adjustable stand
1597A26 ft.8 in.SmartCoatUV light, armrest, adjustable stand
1521A23 ft.10 in.SmartCoatUV light, armrest, adjustable stand
1585A24 ft.10 in.SmartCoatUV light, armrest, adjustable stand
1569A25 ft.10 in.SmartCoatUV light, armrest, adjustable stand
1587A26 ft.10 in.SmartCoatUV light, armrest, adjustable stand
1542A23 ft.8 in.Stainless Steel (304)UV light, armrest, adjustable stand
1535A24 ft.8 in.Stainless Steel (304)UV light, armrest, adjustable stand
1553A25 ft.8 in.Stainless Steel (304)UV light, armrest, adjustable stand
1537A26 ft.8 in.Stainless Steel (304)UV light, armrest, adjustable stand
1523A23 ft.10 in.Stainless Steel (304)UV light, armrest, adjustable stand
1575A24 ft.10 in.Stainless Steel (304)UV light, armrest, adjustable stand
1571A25 ft.10 in.Stainless Steel (304)UV light, armrest, adjustable stand
1577A26 ft.10 in.Stainless Steel (304)UV light, armrest, adjustable stand
1539A23 ft.8 in.SmartCoatCabinet only
1525A24 ft.8 in.SmartCoatCabinet only
1550A25 ft.8 in.SmartCoatCabinet only
1527A26 ft.8 in.SmartCoatCabinet only
1520A23 ft.10 in.SmartCoatCabinet only
1568A25 ft.10 in.SmartCoatCabinet only
1557A26 ft.10 in.SmartCoatCabinet only
1541A23 ft.8 in.Stainless Steel (304)Cabinet only
1505A24 ft.8 in.Stainless Steel (304)Cabinet only
1552A25 ft.8 in.Stainless Steel (304)Cabinet only
1507A26 ft.8 in.Stainless Steel (304)Cabinet only
1522A23 ft.10 in.Stainless Steel (304)Cabinet only
1545A24 ft.10 in.Stainless Steel (304)Cabinet only
1570A25 ft.10 in.Stainless Steel (304)Cabinet only
1547A26 ft.10 in.Stainless Steel (304)Cabinet only
Catalog number 1555A2
Price (INR)
-
Width (English) Cabinet:
4 ft.
Sash Opening (English):
10 in.
Chamber Material:
SmartCoat
Includes:
Cabinet only
The Thermo Scientific™ 1500 Series Class II, Type A2 Biological Safety Cabinet combines first-class protection, energy efficiency, and user convenience for today's modern laboratory. Available in nominal widths of 3 ft, 4 ft, 5 ft, 6 ft, and it meets NSF/ANSI Standard 49. Discover how we are delivering enhancements in all 4Cs: Containment, Comfort, Convenience, and Cost Effectiveness.
Containment
  • Dual blower and pressure sensor system enable a higher degree of personal and product protection compared to the traditional, single blower BSC
  • Thermo Scientific™ SmartFlow™ Plus Technology provides autonomous safety features to maintain proper air flow and monitor critical conditions in real time without user interaction
  • Thermo Scientific™ DAVe™ (Digital Airflow Verification) Plus System validates protection by monitoring airflow velocities, detecting, and alerting to any changes
  • H14 HEPA filters remove airborne contaminants with 99.995% efficiency at the most penetrating particle size (MPPS).
Comfort
  • New ergonomically designed window mechanism that offers haptic feedback when moving the window, allowing users to easily locate the optimal window position
  • SmartClean window design allows users to lower the window easily for thorough cleaning of inner surfaces
  • 10° sloped front glass for better comfort and ergonomics
  • Spacious work area with comfortable armrests options
Convenience
  • Newly added, intuitive touch screen provides essential data and status of the cabinet
  • Easily program UV disinfection cycle – customize the date, time, and duration of the UV cycle to fit your schedule
  • Thermo Scientific™ SmartPort™ design provides contained passage of tubing and cables into the work area
Cost Effectiveness
  • Night Stand-by Mode reduced airflow to 30% during low usage periods
  • DC motors offer low energy consumption
Certifications
  • NSF/ANSI 49 Standard, UL, and CE
Specifications
Dimensions (L x W x H) Exterior31.5 x 51.2 x 61.8 in (80 x 130 x 156.8 cm)
Electrical Requirements120 V, 50/60 Hz
Frequency50/60 Hz
Height (English) Exterior61.8 in.
Height (Metric) Exterior156.8 cm
IncludesCabinet only
Length (English) Exterior31.5 in.
Length (Metric) Exterior80 cm
Lighting90-120 fc (950-1300 lx)
Product TypeClass II, Type A2 Bio Safety Cabinet
Sash Opening (English)10 in.
Width (English) Cabinet4 ft.
Width (English) Exterior51.2 in.
Width (English) Interior47.2 in
Width (Metric) Exterior130 cm
Width (Metric) Interior1200 mm
Certifications/ComplianceUL, NSF
Chamber MaterialSmartCoat
Model1500 Series A2
Noise Level64 dBA
Sash Opening (Metric)25.4 cm
Voltage120 V
Unit SizeEach