SAHARA Acrylic S19T Heated Bath Circulators
Actual product may vary
SAHARA Acrylic S19T Heated Bath Circulators
SAHARA Acrylic S19T Heated Bath Circulators
Thermo Scientific™

SAHARA Acrylic S19T Heated Bath Circulators

Ideal when visibility of your application is required, with efficient heating from ambient plus 13°C to a maximum of 80°C.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberController TypeVoltageFrequency
156-2191AC200230 V50 Hz
156-2196AC200100 V50/60 Hz
Catalog number 156-2191
Price (INR)
-
Controller Type:
AC200
Voltage:
230 V
Frequency:
50 Hz

Ideal when visibility of your application is required, Thermo Scientific™ SAHARA Acrylic S19T Heated Bath Circulators provide efficient heating from ambient plus 13°C to a maximum of 80°C, with maximum bath volume of 19 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 150°C.

Environment-friendly Design: Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system. All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging.

Safe Operation: All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition. 115/60 Hz units are UL listed or recognized, and all units are UL/CSA and RoHS compliant. IQ/OQ compliance is optional.

Ease of Use: All thermostats feature an intuitive user interface with bright display to view critical readings. Each system comes with a quick-start guide for simple setup and operation. Thermostat can be turned and positioned on all four sides on the bath for easy viewing.

Superior Warranty and Service: All solutions come with a 36-month warranty and are backed by Thermo Scientific service and support worldwide.

  • Capacity: 19L

  • Thermostats are attached by a sturdy bath bridge, can be positioned 90° on all four sides of the bath for easy viewing
  • Transparent acrylic reservoir is ideal for applications requiring good visibility
  • Temperatures are maintained from ambient plus 13° to 80°C

SC 100 controller

  • Features 3 languages, acoustic and optical alarms, and five user-settable programs
  • Two pump speeds allow adjustement of water flow within bath to reduce turbulence

SC 150 controller

  • Additional features include a USB port, a low-liquid level alarm, and an automatic controller shut-down at detection of excessive high temperature, low liquid level, or motor overload

AC 150 controller

  • Powerful force suction pump

AC 200 controller

  • Additional features include a ramp programming with 10 steps, a Real Time clock, and a USB port

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
  • Warranty varies by country, please contact us for details
Specifications
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsUSB
Controller TypeAC200
Dimensions (L x W x H)20.7 x 12.4 x 14 in. (52.6 x 31.5 x 35.5 cm)
Frequency50 Hz
Height (English)14 in.
Height (Metric)35.5 cm
Length (English)20.7 in.
Length (Metric)52.6 cm
Pump TypeForce Pump, Suction Pump
Voltage230 V
Weight (English)19.1 lb.
Weight (Metric)8.7 kg
Width (English)12.4 in.
Width (Metric)31.5 cm
Capacity (Metric)19 L
Condenser TypeWater-cooled
Electrical Requirements230 V 50 Hz
Flow Rate20 L/min.
Temperature RangeAmbient +13° to 80°C
Unit SizeEach