Screw-Top Sterile Coliform Water Sample Bottle: Polystyrene, Polyethylene and Polypropylene
Screw-Top Sterile Coliform Water Sample Bottle: Polystyrene, Polyethylene and Polypropylene
Actual product may vary
Thermo Scientific™

Screw-Top Sterile Coliform Water Sample Bottle: Polystyrene, Polyethylene and Polypropylene

Select this bottle for use with EPA compliant total coliform and fecal coliform water analysis using the Colilert analysis method or equivalent.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)MaterialPreservative
156-250PE250 mLPolyethyleneNot included
156-120ST120 mLPolystyreneNot included
Catalog number 156-250PE
Price (INR)
-
Request A Quote
Capacity (Metric):
250 mL
Material:
Polyethylene
Preservative:
Not included

Designed for use with EPA compliant total coliform and fecal coliform water analysis using the Colilert analysis method or equivalent. Thermo Scientific™ Screw-Top Sterile Coliform Water Sample Bottles are available in a variety of sizes and materials, with or without sodium thiosulfate for sample dechlorination.

  • Polystyrene (PS) bottles are optically clear for easy sample viewing
  • Threaded screw closure for easy aseptic sample collection and secure cap engagement
  • Polyethylene (PE) and polypropylene (PP) bottles are contact clear allowing visibility of color changes while providing impact resistance for safer shipping and handling
  • Non-autofluorescent
  • Designed for total coliform and fecal coliform water sample analysis
  • Certified Sterile
  • Available pre-charged with sodium thiosulfate (Na2S2O3) powder for sample de-chlorination, or without powder for un-chlorinated water sources
  • 100mL fill line

Includes:

Bottles assembled with caps

Recommended for:

Coliform Bacteria sample collection and analysis

Specifications
Certification ParametersSterile
Closure Size45-400 mm
Closure TypeScrew Cap
DescriptionPE bottle
Diameter (English)2.51 in.
Diameter (Metric)64 mm
Height (English)4.4 in.
Height (Metric)113 mm
LevelCertified
No. per Case228
PreservativeNot included
Capacity (Metric)250 mL
Certifications/ComplianceCertified Sterile; manufactured under an ISO certified quality management system.
ColorContact Clear
MaterialPolyethylene
SterilitySterile
Unit SizeCase of 228