1500 Series A2 BSC; 4 ft, with Stainless Steel Interior Cabinets or Cabinet Packages
1500 Series A2 BSC; 4 ft, with Stainless Steel Interior Cabinets or Cabinet Packages
1500 Series A2 BSC; 4 ft, with Stainless Steel Interior Cabinets or Cabinet Packages
Thermo Scientific™

1500 Series A2 BSC; 4 ft, with Stainless Steel Interior Cabinets or Cabinet Packages

Provides personal, sample and environmental protection.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeChamber MaterialIncludesCertifications/Compliance
1574-GUKStainless SteelAdjustable Stand, UV, ArmrestsNSF
1574-FKoreaStainless SteelAdjustable Stand, UV, ArmrestsNSF
Catalog number 1574-G
Price (INR)
-
Plug Type:
UK
Chamber Material:
Stainless Steel
Includes:
Adjustable Stand, UV, Armrests
Certifications/Compliance:
NSF
1500 Series A2 Biological Safety Cabinets only or cabinet packages. Choice of interior materials. Provides personal, sample and environmental protection. Available in two sizes and fully certified.
  • 1500 Series A2 Biological Safety Cabinet
  • Available certified to NSF & YY
  • Provides personal, sample and environmental protection
  • Available in 2 sizes
  • SmartFlow Plus airflow technology manages protection from contamination while maximizing energy efficiency.
  • The touch screen interface is easy to use and clearly displays status ensuring protection that never takes a day off.
Specifications
Depth (English) Exterior31.5 in.
Depth (Metric) Exterior80 cm
Description1500 Series Class II, Type A2 BSC, 4 ft (1.2 m) nominal width with adjustable stand, UV lamp, and armrest
Energy Consumption (Operating Set Point)200 W
Energy Consumption (Reduced Flow Mode)70 W
For Use With (Application)For Research Only
Height (English)61.8 in.
Height (Metric)156.8 cm
IncludesAdjustable Stand, UV, Armrests
Plug TypeUK
Sash Opening (English)10 in.
Width (English) Exterior51.2 in.
Width (English) Interior47.2 in.
Width (Metric) Exterior130 cm
Width (Metric) Interior120 cm
Certifications/ComplianceNSF
Chamber MaterialStainless Steel
Model1500 Series A2
Noise Level<63 dBA
Power Consumption200 W
Product TypeBiosafety Cabinet
Receptacles2 Single
Sash Opening (Metric)25 cm
Volume (Metric) Exhaust582 m3/hr.
Unit SizeEach