ES Series Lab Refrigerators
ES Series Lab Refrigerators
ES Series Lab Refrigerators
Thermo Scientific™

ES Series Lab Refrigerators

Save valuable space with Thermo Scientific™ ES Series Lab Refrigerators, designed for general-purpose lab storage.
Have Questions?
Catalog NumberCapacity (Metric)Plug Type
158R-AEV-TS158 LEU
Catalog number 158R-AEV-TS
Price (INR)
-
Capacity (Metric):
158 L
Plug Type:
EU
Save valuable space with Thermo Scientific™ ES Series Lab Refrigerators, designed for general-purpose lab storage.

Features:

  • Integrated controller
  • Digital display
  • High- and low-temperature alarms
  • Standard door locks
  • Low energy consumption
  • Access ports
  • CE marked

Ordering Information:

Available in 50Hz regions only; not available in North America or other 60Hz regions

Recommended for:

General-purpose lab storage

  • Warranty varies by country, please contact us for details
  • Specifications
    Control TypeDigital
    DefrostAutomatic
    Depth (Metric) Exterior65.8 cm
    Depth (Metric) Interior48.0 cm
    Electrical Requirements230 V, 50Hz
    Frequency50 Hz
    Height (Metric) Exterior85.0 cm
    Height (Metric) Interior71.8 cm
    InsulationHCFC Free, CFC Free
    Ports1, 16 mm Side-Access Port
    QuantityEach
    RefrigerantR600a
    Shipping Weight (Metric)37.8 kg
    TypeGeneral Purpose Refrigerator
    Width (Metric) Exterior59.9 cm
    Width (Metric) Interior50.0 cm
    Cabinet MaterialScratch-resistant Painted Steel
    Capacity (English)5.5 cu. ft.
    Capacity (Metric)158 L
    Certifications/ComplianceCE
    Door StyleHinged
    Monitoring OptionsAlarm
    Plug TypeEU
    Shelves3
    StyleUndercounter
    Temperature Range1°C to 11°C
    Voltage230 V
    Unit SizeEach

    Frequently asked questions (FAQs)

    If I order an ES Series Lab Refrigerator or Freezer, what type of plug will it come with?

    The ES Series Lab Refrigerator or Freezer will be delivered with the compatible plug type and adapter based on where the unit is shipped.