ES Series FMS Lab Refrigerators
Thermo Scientific™

ES Series FMS Lab Refrigerators

Reduce risk of explosion. These lab refrigerators are ideal for storage of potentially flammable material in general laboratory locations with limited space.
Have Questions?
Catalog NumberCapacity (Metric)Plug Type
158R-AXV-TS158 LEU
Catalog number 158R-AXV-TS
Price (INR)
-
Capacity (Metric):
158 L
Plug Type:
EU
Reduce risk of accidental explosion and associated sample damage. The new Thermo Scientific™ ES Series FMS Lab Refrigerators are ideal for storing potentially flammable material in general laboratory settings. Household and commercial freezers are not suitable for such material: they have components in their electrical and refrigeration systems that can trigger explosions of flammable air-vapor mixtures inside the unit. These freezers have been constructed without components that could trigger an explosion or fire of the materials inside.
  • Integrated controller
  • Digital display
  • High- and low-temperature alarms
  • Door ajar alarm
  • Remote alarm contacts
  • Standard door locks
  • Low energy consumption
  • Access ports
  • CE/ATEX marked
  • Reversible doors
  • Hydrocarbon refrigerants
  • HCFC and CFC free insulation
Ordering Information: Available in 50Hz only; not available in North America or other 60Hz regions.
  • Warranty varies by country, please contact us for details
  • FMS units are not designed for use in Class I, Zone 0 or Zone 1 applications which require an explosion-proof unit.
    Specifications
    Control TypeDigital
    DefrostAutomatic
    Depth (Metric) Exterior65.8 cm
    Depth (Metric) Interior48.0 cm
    Electrical Requirements230 V, 50Hz
    Frequency50 Hz
    Height (Metric) Exterior85.0 cm
    Height (Metric) Interior71.8 cm
    InsulationHCFC Free, CFC Free
    Ports1, 16 mm Side-Access Port
    QuantityEach
    RefrigerantR600a
    Shipping Weight (Metric)37.8 kg
    TypeCorrosion-resistant, Spark-proof
    Width (Metric) Exterior59.9 cm
    Width (Metric) Interior50.0 cm
    Cabinet MaterialScratch-resistant Painted Steel
    Capacity (English)5.5 cu. ft.
    Capacity (Metric)158 L
    Certifications/ComplianceCE
    Door StyleHinged
    Monitoring OptionsAlarm
    Plug TypeEU
    Shelves3
    StyleUndercounter
    Temperature Range1°C to 11°C
    Voltage230 V
    Unit SizeEach

    Frequently asked questions (FAQs)

    If I order an ES Series Lab Refrigerator or Freezer, what type of plug will it come with?

    The ES Series Lab Refrigerator or Freezer will be delivered with the compatible plug type and adapter based on where the unit is shipped.