Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure
Thermo Scientific™

Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure

Conduct trace metal analysis, high- and low-temperature work and applications involving organic solvents or rigorous cleaning with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
1600-0002PK
also known as 1600-0002
60 mL20 mm
1600-0001PK
also known as 1600-0001
30 mL20 mm
1600-0004PK
also known as 1600-0004
125 mL24 mm
1600-0008PK
also known as 1600-0008
250 mL24 mm
1600-0016PK
also known as 1600-0016
500 mL28 mm
1600-0064TS2 L38-430 mm
1600-0064TSPK
also known as 1600-0064
2 L38-430 mm
Catalog number 1600-0002PK
also known as 1600-0002
Price (INR)
-
Capacity (Metric):
60 mL
Closure Size:
20 mm

Conduct trace metal analysis, high- and low-temperature work and applications involving organic solvents or rigorous cleaning with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure.

  • Autoclavable and transparent
  • Chemical and corrosion resistant
  • Withstand -105°C to +150°C (-157°F to +302°F)
  • Leakproof†, ETFE screw caps included
  • Completely disengage threads or remove cap before autoclaving

Warranty: 90 days

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
AutoclavableAutoclavable
Closure ColorNatural
Closure MaterialETFE
Closure Size20 mm
Closure TypeScrew Cap
Diameter (Metric)39 mm
Diameter (Metric) Inner Neck14 mm
For Use With (Application)Storage, Transportation ​
Height (English)3.32 in.
Height (Metric)84 mm
Neck Finish20 mm
No. per Case8/Cs.
No. per Pack1 Ea.
Temperature Range (Metric)-100°C to 260°C
Through the Closure DispensingNo
Width (English)1.55 in.
Workflow StepUpstream process solution storage. Upstream Validation
Capacity (English)2 oz.
Capacity (Metric)60 mL
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialTeflon FEP
MouthNarrow
Product TypeNarrow Mouth Bottle
ShapeRound
SterilityNon-sterile
Unit SizePack of 1