Product Image
Thermo Scientific™

Nalgene™ Narrow-Mouth Bottles Made Of Teflon™ PFA with Closure, 250mL

Get excellent resistance to temperature, chemicals and corrosion with the narrow-mouth bottles that among the most chemical- and corrosion-resistant containers available.
Have Questions?
Catalog number 1630-0008PK
also known as 1630-0008
Price (INR)
-

Get excellent resistance to temperature, chemicals and corrosion with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ PFA with Closure, among the most chemical- and corrosion-resistant containers available.

  • Withstand -270° to +250°C (-454° to +482°F)
  • Inert to virtually all chemicals except molten alkali metals, fluorine at high temperatures and complex halogenated compounds at high temperatures and pressures
  • Packaged individually
  • Autoclavable
  • Leakproof† PFA closure

Includes:
Leakproof, linerless PFA screw caps.

Note:
Completely disengage threads or remove cap before autoclaving.

† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Specifications
Closure ColorNatural
Closure LinerUnlined
Closure MaterialTeflon PFA
Closure Size38-430 mm
Closure TypeScrew Cap
DescriptionNarrow-Mouth Bottle
Diameter (Metric)59 mm
Diameter (Metric) Inner Neck24 mm
Height (English)5.74 in.
Height (Metric)146 mm
Neck Finish38 mm
No. per Case4
No. per Pack1
Through the Closure DispensingNo
Capacity (English)8 oz.
Capacity (Metric)250 mL
Certifications/ComplianceCCD 077; SW-CDC-001501; EN-8-1007-22-0912
Closure IncludedYes
ColorTranslucent
MaterialTeflon PFA
MouthNarrow
Product TypeNarrow Mouth Bottle
ShapeRound
SterilityNon-sterile
Unit SizePack of 1