Serological Pipettes
Actual product may vary
Thermo Scientific™

Serological Pipettes

Choose from a broad selection of Thermo Scientific™ Serological Pipettes for daily lab work. These individually wrapped, sterile serological pipettes are ideal for aseptic liquid transfers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Length (Metric)
170355T5 mL341 mm
170353T1 mL268 mm
170354T2 mL272 mm
170356T10 mL346 mm
170357T25 mL308 mm
170358T50 mL346 mm
Catalog number 170355T
Price (INR)
-
Volume (Metric):
5 mL
Length (Metric):
341 mm
Choose from a broad selection of Thermo Scientific™ Serological Pipettes for daily lab work. These individually wrapped, sterile serological pipettes are ideal for aseptic liquid transfers.
  • Color-coded pipettes and packaging for convenient volume selection
  • Ensures dispensing accuracy of +/-2%
  • Paper/plastic wrapping allowing for easy opening
  • Manufactured with high quality virgin resins
  • Sterilized by gamma irradiation per ISO 11137-2
  • Non-pyrogenic
  • Non-cytotoxic
  • DNase/RNase free
  • Human DNA free
  • BSE/TSE free
Specifications
GraduationsYes
ColorClear
DisposableSingle-use
For Use With (Equipment)Pipet Controller
Length (Metric)341 mm
MaterialPolystyrene
SterilitySterile
TypeSerological pipette
Volume (Metric)5 mL
Unit SizeCase of 200