Nunc™ Serological Pipettes
Thermo Scientific™

Nunc™ Serological Pipettes

Choose size and packaging options to advance your research with complete confidence. Did you know we now offer NEW Serological Pipettes that offer higher quality and cost savings?
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Packaging Type
17036110 mLIndividual Paper/Plastic Wrap
1703605 mLShortie Pipet, Individual Paper/Plastic Wrap
Catalog number 170361
Price (INR)
19,011.00
Case of 200
Volume (Metric):
10 mL
Packaging Type:
Individual Paper/Plastic Wrap

Select size and packaging options to advance your research with complete confidence when using Thermo Scientific™ Nunc™ Serological Pipettes. These accurate, disposable plastic pipettes are plugged and sterilized.

Features:
  • 100% virgin polystyrene for maximum clarity
  • Certified non-pyrogenic
  • Non-cytotoxic
  • Sterilized pipettes are Gamma irradiated at a validated dose to ensure Sterility Assurance Level of 10-6
  • Bold clear graduations with easy-to-read scale markings
  • Non-dripping tip for pipette precision
  • Color-coded packaging for ease in sorting and selecting the correct size
  • Individually wrapped; paper/plastic or plastic film; peel or pop through for easy opening
  • Bulk packed for frequent use; reduces packaging waste
  • Shortie pipette with ergonomically friendly design for use under laminar hood

Warranty: 90 days
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Aspirator PlugYes
Packaging TypeIndividual Paper/Plastic Wrap
Quantity50/Pk., 200/Cs.
MaterialPolystyrene
SterilitySterile
Volume (Metric)10 mL
Unit SizeCase of 200