Accucore™ HILIC HPLC Columns
Accucore™ HILIC HPLC Columns
Actual product may vary

Accucore™ HILIC HPLC Columns

Offer enhanced retention of polar and hydrophilic analytes with Thermo Scientific™ Accucore™ HILIC LC Columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
17526-152130150 mm2.1 mm
17526-05213050 mm2.1 mm
17526-102130100 mm2.1 mm
17526-153030150 mm3 mm
17526-154630150 mm4.6 mm
17526-01400510 mm4.6 mm
17526-01300510 mm3 mm
17526-01210510 mm2.1 mm
Catalog number 17526-152130
HSN 90279090
Price (INR)
119,049.00
Each
Add to cart
Length (Metric):
150 mm
Diameter (Metric):
2.1 mm
Price (INR)
119,049.00
Each
Add to cart

Offer enhanced retention of polar and hydrophilic analytes with Thermo Scientific™ Accucore™ HILIC LC Columns. Based on Core Enhanced Technology™, Accucore columns provide fast, high-resolution separations without the elevated backpressures required by sub-2μm particles.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Enhanced Retention of Polar and Hydrophilic Analytes
  • Alternative Selectivity to C18 without Ion-pair or Derivatisation
  • Improved Sensitivity for MS detection

Ordering Information:

Other custom column dimensions are available. Please call your local Customer Service for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithHILIC, ESI-MS
Length (Metric)150 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid Core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeL3
Stationary PhaseSilica
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Column TypeMixed Mode
PhaseNormal Phase and HILIC
Unit SizeEach