Accucore™ Biphenyl Reversed Phase HPLC Columns
Accucore™ Biphenyl Reversed Phase HPLC Columns
Actual product may vary
Accucore™ Biphenyl Reversed Phase HPLC Columns
Accucore™ Biphenyl Reversed Phase HPLC Columns
Accucore™ Biphenyl Reversed Phase HPLC Columns

Accucore™ Biphenyl Reversed Phase HPLC Columns

Use this solid core column for fast and reliable separation of critical pairs and isomers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)
17826-05213050 mm
17826-01210510 mm
17826-102130100 mm
Catalog number 17826-052130
HSN 90279090
Price (INR)
92,526.00
Each
Add to cart
Length (Metric):
50 mm
Price (INR)
92,526.00
Each
Add to cart

Choose Thermo Scientific™ Accucore™ Biphenyl LC Columns for fast and reliable separation of critical pairs and isomers. These columns provide unique selectivity for aromatic and moderately polar analytes. Their optimized packing offers a rugged platform for a variety of matrices. Based on Core Enhanced Technology, Accucore liquid chromatography reversed phase columns provide fast, high-resolution separations without the elevated backpressures seen using sub-2μm particles.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Mixed-mode selectivity for aromatic and moderately polar analytes
  • Enhanced Pi-pi interactions with aromatics
  • Excellent lot-to-lot reproducibility

Trust your separation of critical pairs and isomers to Accucore Biphenyl LC Columns. These columns offer fast run times, excellent robustness, and consistent reproducibility, and provide the perfect balance of polar analyte retention and hydrophobic analyte elution.

Specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Flow Rate0.4 mL/min
For Use WithHPLC/UHPLC Instrumentation
Length (Metric)50 mm
Max. Pressure8700 psi (600 bar)
Particle ShapeSpherical Solid Core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
Surface Area130 m²/g
Temperature70°C
USP TypeL11
Stationary PhaseBiphenyl
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load6%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach