Orion™ 1816DO Low-Level Dissolved Oxygen Analyzer
Actual product may vary
Thermo Scientific™

Orion™ 1816DO Low-Level Dissolved Oxygen Analyzer

Continuously monitor oxygen across a wide variety of low and trace level ppb level applications with the Thermo Scientific™ Orion™ 1816DO Low-Level Dissolved Oxygen Analyzer.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
1816D0DO Monitor
1816D2DO Monitor without Sensor
1816FPDO Fluidics Panel
Catalog number 1816D0
Price (INR)
-
Type:
DO Monitor
Continuously monitor oxygen across a wide variety of low and trace level ppb level applications with the Thermo Scientific™ Orion™ 1816DO Low-Level Dissolved Oxygen Analyzer. Offering highly accurate measurement performance with proven reliability, the 1816DO analyzer provides effective process control you can trust.
  • PTFE membrane caps for sensor refurbishment in minutes
  • Rugged and sensitive galvanic dissolved oxygen sensor with rapid response
  • Offers high performance results
  • Galvanic dissolved oxygen sensor with unique Guard Ring™ technology; capable of consuming oxygen and associated gases
Specifications
Accuracy0.1ppb ±2%, whichever is greater
CalibrationAutomatic in water saturated air
Calibration Range0-10ppm oxygen in water saturated air
Description1816 Trace DO Monitor
Electrical Requirements115/230VAC 50/60Hz
Frequency50/60 Hz
Measurement Ranges0.1 to 300ppb (dissolved oxygen)
Outputs4 to 20mA or 0 to 20mA, 0 to 5V or 1 to 5VDC, Bi-directional RS232
Regulatory DetailsNEMA 4X/IP65
Relay Details2
Response Time1 min.
Sample Flow Rate50 to 200mL/min.
Sample Pressure<4 bar (60psi)
Voltage115/230 VAC
Wattage50w
Weight (English)10.8 lb.
Weight (Metric)4.9 kg
Width (English)10.24 in.
Width (Metric)26 cm
Temperature (Metric) Operating2°C to 45°C
TypeDO Monitor
Unit SizeEach