Tempshield™ Cryo Gloves - Shoulder Length
Thermo Scientific™

Tempshield™ Cryo Gloves - Shoulder Length

Multi-layered construction allows for thermal protection, flexibility, and dexterity which are essential features when function is important and safety is critical. High performance, thermal inner lining wicks moisture away from hands, maintaining comfort over extended periods.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSize
189450X-Large
189448Medium
189449Large
Catalog number 189450
Price (INR)
-
Size:
X-Large
Multi-layered construction allows for thermal protection, flexibility, and dexterity which are essential features when function is important and safety is critical. High performance, thermal inner lining wicks moisture away from hands, maintaining comfort over extended periods. Safety certified to meet EU standards for CE Cat. III: EN511, EN388, EN ISO 21420. Available in wrist, elbow, mid-arm, shoulder-length options.
  • Provides splash protection
  • Comfortable, lightweight, breathable
Specifications
Certifications/ComplianceCE Cat. III: EN 511, EN 388, EN ISO 21420
DescriptionShoulder Length
For Use With (Application)Cryogenic Preservation
Length (English)28 in.
Length (Metric)71 cm
Product TypeWaterproof Cryogenic Gloves
SizeX-Large
Temperature (Metric) MaxEffective through -196°C
Unit SizeEach