Cryogenic Box,Divider ,square, 2.75 in., without cell divider
Thermo Scientific™

Cryogenic Box,Divider ,square, 2.75 in., without cell divider

Maximize storage capacity with Thermo Scientific™ Croygenic Boxes, ror use in Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage.
Have Questions?
Catalog number 189470
Price (INR)
-

Maximize storage capacity with Thermo Scientific™ Croygenic Boxes, for use in Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage.

Cardboard boxes

  • Vertical (2mL with 100 cell divider)
  • Square (2, 4 or 5mL with 100 cell divider)
  • Arrowhead (2, 4 or 5mL with 81 cell divider)

Polycarbonate boxes

  • Vertical (2mL with 100 or 81 cell division)
  • Square (2mL with 100 or 81 cell division; 4mL with 81 cell division)

Stainless-steel boxes†

  • Square (2 or 4mL)
  • Arrowhead (2mL)
†Stainless steel boxes do not include cell dividers
Specifications
Description2.75 in. (7.0 cm), without 25-Cell Divider
For Use With (Equipment)CryoPlus 1,2,3,4
HoldsBoxes
TypeFiberboard Box
Capacity (Metric)5 mL
Unit SizeEach