Sterilin™ Dippas™
Actual product may vary
Thermo Scientific™

Sterilin™ Dippas™

Facilitate sample collection and transportation to the lab in a single container using Thermo Scientific™ Sterilin™ Dippas™ to reduce risk of cross-contamination.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Length (Metric)Closure MaterialColor
192-17250 mL334 mmMetalClear
191-1730 mL191 mmPolyethyleneClear
191BLUE30 mL191 mmPolyethyleneBlue
194IW100 mL383 mmMetalClear
1914IWBLUE100 mL383 mmMetalBlue
Catalog number 192-17
Price (INR)
-
Capacity (Metric):
250 mL
Length (Metric):
334 mm
Closure Material:
Metal
Color:
Clear

Facilitate sample collection and transportation to the lab in a single container using Thermo Scientific™ Sterilin™ Dippas™ to reduce risk of cross-contamination.

  • Individually wrapped and sterilized by gamma irradiation
  • Leak tested in accordance with BS EN ISO 6717
  • Available in either clear or blue polystyrene
  • Handle neatly snaps off after sample collection for ease of transportation
  • Choice of handle length to accommodate the majority of sampling applications
Specifications
Capacity (Metric)250 mL
Closure MaterialMetal
Closure TypeScrew Cap
ColorClear
Length (Metric)334 mm
Closure IncludedYes
MaterialPolystyrene
Product TypeDippa Screw Cap
SterilitySterile
Unit SizeCase of 50