Search
Search
| Catalog Number | Capacity (Metric) | Length (Metric) | Closure Material | Color |
|---|---|---|---|---|
| 194IW | 100 mL | 383 mm | Metal | Clear |
| 191-17 | 30 mL | 191 mm | Polyethylene | Clear |
| 191BLUE | 30 mL | 191 mm | Polyethylene | Blue |
| 1914IWBLUE | 100 mL | 383 mm | Metal | Blue |
| 192-17 | 250 mL | 334 mm | Metal | Clear |
Facilitate sample collection and transportation to the lab in a single container using Thermo Scientific™ Sterilin™ Dippas™ to reduce risk of cross-contamination.